Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 3/8" Hose Dia., 75 ft. Length, 300 psi
Mfr # EZ-SH-375
Zoro # G4522758
product price: $637.99
/ea
Free Shipping & Returns
$637.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 3/8 in
- Housing Material Steel
Product Information
- Brand Coxreels
- MFR # EZ-SH-375
- Zoro # G4522758
- UPC # 674255729643
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 75 ft |
Overall Length | 23 in |
Overall Width | 8 3/4 in |
Overall Height | 25 1/4 in |
Reel Width | 8 1/4 in |
Hose Outside Dia. | 5/8 in |
Mount Base Height | 6 in |
Hose Fitting A Size | 3/8 in |
Overall Dimensions | 23 in L x 8 3/4 in W x 25 1/4 in H |
Hose Fitting B Size | 3/8 in |
Mounting Hole Center to Center Width | 4 in |
Fitting Size | 3/8 in x 3/8 in |
Mount Hole Diameter | 1/2 in |
Swivel Inlet Size | 3/8 in |
Reel Diameter | 24 in |
Swivel Outlet Thread Size | 3/8 in - 18 |
Swivel Inlet Thread Size | 3/8 in - 18 |
Swivel Outlet Size | 3/8 in |
Mount Base Width | 6 in |
Mounting Hole Center to Center Height | 5 in |
Details
Description
Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 75 ft (3/8 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/8 in, Hose Length 75 ft, Reel Material Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction Yes, Overall Height 25 1/4 in, Overall Length 23 in, Overall Width 8 3/4 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Red, Hose Cover Material PVC, Hose Fitting A Gender Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Unit Bearing Motor, 1/83 HP, 1550 rpm, 115V (4YFH2)
- CONTINENTAL 3/4" x 20' Yellow EPDM Rubber Air Hose, 300 PSI, 3/4" FNPSM x FNPSM (HZY07530-20-41)
- AIGNEP USA Universal Flow Control, 3/8In Tube, 1/4In (88973-06-04)
- AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/2"-14 Thread Size, FD45, B Series (FD45-1003-0810)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 10 ft Length, 300 psi (LG-LP-310)
- COXREELS Combination Air/Water Reel, 1/2 in Hose Dia., 50 ft Length, 2,500 psi (TDMP-N-450)
- COXREELS Spring Return Dual Hose Reel, 1/4 in Hose Dia., 35 ft Length, 300 psi (C-LP-135-135)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (EZ-SH-350)
- COXREELS Spring Fuel-Hose Reel, 1" Hose Dia., 75 ft. Length, 300 psi (SLPF-675)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 300 psi (TSHL-N-550-SS)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (UR7850 OLB)
- Coxreels Spring Return Hose Reels