Spring Return Hose Reel, 1/2" MNPT, 75 ft

  • Mfr # EZ-SH-475-HV
  • Zoro # G9369672
product price: 
$
941.99
/ea
Free Shipping & Returns

Key Features

Overall Width
8 3/4 in
Hose Color
Yellow
Hose Tube Material
Hybrid Rubber/PVC
Weight
68 lb
Drive Type
Spring Return
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EZ-SH-475-HV
Zoro #
G9369672
UPC #
-
Country of Origin
United States
Hose Color
Yellow
Hose Tube Material
Hybrid Rubber/PVC
Weight
68 lb
Drive Type
Spring Return
Hose Fitting A Type
NPT
Hose End Configuration
1/2 in MNPT
Hose Fitting A Material
Brass
Maximum Operating Temperature
150 Degrees F
Swivel Outlet Type
Fixed
Maximum Operating Pressure
300 psi
Standards
CE
Number of Guide Arms
Single Arm
Hose Fitting B Gender
Male
Corrosion-Resistant
Yes
Base Motion Type
Stationary
Bearing Construction
Permanently Lubricated
Minimum Operating Temperature
-40 Degrees F
Includes Hose Stop
Yes
Latch Type
Locking
Swivel Inlet Gender
Female
Includes Leader Hose
No
Fasteners Included
No
Reel Color
Blue
Hose Fitting A Gender
Male
Hose Capacity
75 ft (1/2 in I.D.)
Enclosed
No
Hose Cover Material
Hybrid Rubber/PVC
Hose Fitting B Material
Brass
Includes Hose
Yes
Hose Fitting B Type
NPT
Spiral Hose Guard
No
Twin Hose Compatible
No
For Dual Hose
No
Pedestal Type
Single Pedestal
Swivel Inlet Type
NPT
Reel Material
Steel
Speed Limited Retraction
Yes
Item
Spring Return Hose Reel
Number of Mount Holes
4
Swivel Material
Brass
Swivel Outlet Gender
Female
Reel Finish
Powder Coated
Includes
(1) Hose Guard, (1) Hose Stop
Hose Reel Type
Wall Mount Hose Reel
Features
1" Solid Steel Axle, External Fluid Path, Heavy Gauge 1/4" Steel Base & Support Post For Maximum Stability, High-Visibility Hose with Gloss Reflective Stripe, Long Lasting & Chip Resistant Rust Inhibiting CPC Powder Coat Finish, Multi-Position Lock Ratchet Mechanism, Non Corrosive Stainless Steel Pawl Spring, Pawl & Zinc Plated Ratchet, Rolled Edges and Ribbed Discs Provide Strength and Safety, Solid One Piece, Super-Hub Dual Axle Support

Dimensions

Overall Width
8 3/4 in
Hose Fitting B Size
1/2 in
Fits Chest Size
1" Solid Steel Axle, External Fluid Path, Heavy Gauge 1/4" Steel Base & Support Post For Maximum Stability, High-Visibility Hose with Gloss Reflective Stripe, Long Lasting & Chip Resistant Rust Inhibiting CPC Powder Coat Finish, Multi-Position Lock Ratchet Mechanism, Non Corrosive Stainless Steel Pawl Spring, Pawl & Zinc Plated Ratchet, Rolled Edges and Ribbed Discs Provide Strength and Safety, Solid One Piece, Super-Hub Dual Axle Support
Overall Height
25 1/2 in
Mounting Hole Center to Center Height
5 in
Hose Outside Dia.
3/4 in
Reel Diameter
24 in
Mount Base Height
6 in
Hose Length
75 ft
Swivel Outlet Size
1/2 in
Hose Fitting A Size
1/2 in
Hose Inside Dia.
1/2 in
Mount Hole Diameter
1/2 in
Overall Dimensions
24 in L x 8 3/4 in W x 25 1/2 in H
Mount Base Width
6 in
Mounting Hole Center to Center Width
4 in
Overall Length
24 in
Swivel Inlet Thread Size
1/2 in
Fitting Size
1/2 in x 1/2 in
Length
24 in

Description

Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 75 ft (1/2 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 1/2 in, Hose Length 75 ft, Reel Material Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction Yes, Overall Height 25 1/2 in, Overall Length 24 in, Overall Width 8 3/4 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Yellow, Hose Cover Material Hybrid Rubber/PVC, Hose Fitting A Gender Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews