Spring Return Hose Reel, 3/4 in Hose Diameter, 35 ft Length, 300 psi Max. Pressure, Brass

  • Mfr # TSH-N-535

  • Zoro # G0673876


product price: $682.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
300 psi
Drive Type
Spring Return
Enclosed
No
Includes
Heavy Duty Hose Reel - Spring Rewind Hose Reel - Low Pressure Hose Reel - Retractable Hose Reel - Hose Reel - Air Compressor Reel
Overall Height
25 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TSH-N-535
Zoro #
G0673876
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/4 in
Overall Height
25 1/2 in
Hose Length
35 ft
Overall Width
9 3/8 in
Overall Length
24 in

Details

Item
Spring Return Hose Reel
Max. Pressure
300 psi
Drive Type
Spring Return
Enclosed
No
Includes
Heavy Duty Hose Reel - Spring Rewind Hose Reel - Low Pressure Hose Reel - Retractable Hose Reel - Hose Reel - Air Compressor Reel
Hose Material
PVC
Mounting
Bench and Vehicles, Ceiling, Floor, Wall
Media - Hose Reels
Air, Water
Application
Air, water and antifreeze
Swivel Material
Brass
Hose Outlet
3/4 in (M)NPT
Reel Inlet
3/4 in (F)NPT
Max. Temp.
150 Degrees F
Duty Rating
Heavy Duty
Bearings
Permanently Lubricated
Latch
Locking
Seal Type
Nitrile
Finish - Hose Reels
Powder Coated
Housing Material
Steel
Includes Hose
Yes

Description

Spring Return Hose Reel, Drive Type Spring Return, Hose Inside Dia. 3/4 in, Hose Length 35 ft, Overall Height 25 1/2 in, Overall Length 24 in, Overall Width 9 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.