Coxreels
Spring Return Hose Reel, 3/8 in Hose Dia., 25 ft Length, 300 psi
Mfr # EN-N-325
Zoro # G0673508
product price: $401.99
/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Housing Material Steel
- Max. Pressure 300 psi
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO QD Timing Belt Pulley Ja, P20L100 Ja (P20L100 JA)
- ALLEN BRADLEY POWERFLEX 400 380-480V-AC 0-320HZ 0-460V-AC 40HP AC VFD DRIVE (22C-D060A103)
- TOMPKINS Hydraulic Fitting-Flange20FP-20FL C62 FLANGE PAD (W44-20-20)
- WORLD WIDE FITTINGS Male Pipe to Male British Standard Pipe Parallel Straight Adapter (7032X12X12)
- COXREELS Coxreels 1/2" x 50 ft. Spring Hose Reel, Max 300 psi, w/Hose (SH-N-450)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 75 ft Length, 2,500 psi (TMP-N-475)
- COXREELS Spring Rewind Dual-Base Hose Reel, 3/4" Hose Dia., 35 ft. Length (EZ-TSHF-535)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (EZ-SHL-450)
- COXREELS Spring Rewind Dual-Base Hose Reel, 3/4" Hose Dia., 35 ft. Length (TSHF-N-535)
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 50 ft Length, 300 psi (TSHF-N-650)
- STEELMAN Air Hose Reel, 3/8" Hose Dia., 35 ft. Length, 300 psi (98457-IND)
- Coxreels Spring Return Hose Reels