Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 3/8 in Hose Dia., 25 ft Length, 300 psi
Mfr # P-LP-325-RH-BXB
Zoro # G3918299
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Light Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 3/8 in
- Hose Length 25 ft
Product Information
- Brand Coxreels
- MFR # P-LP-325-RH-BXB
- Zoro # G3918299
- UPC # 674255741119
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 25 ft |
Overall Length | 13 3/4 in |
Overall Width | 6 1/4 in |
Overall Height | 14 1/2 in |
Reel Width | 6 1/2 in |
Hose Outside Dia. | 5/8 in |
Swivel Inlet Size | 3/8 in |
Swivel Inlet Thread Size | 3/8 in - 18 |
Reel Diameter | 13 1/2 in |
Mount Base Width | 5 in |
Mounting Hole Center to Center Height | 5 in |
Hose Fitting A Size | 3/8 in |
Swivel Outlet Thread Size | 3/8 in - 18 |
Hose Fitting B Size | 3/8 in |
Swivel Outlet Size | 3/8 in |
Mount Hole Diameter | 1/2 in |
Mount Base Height | 6 in |
Overall Dimensions | 13 3/4 in L x 6 1/4 in W x 14 1/2 in H |
Mounting Hole Center to Center Width | 3 in |
Fitting Size | 3/8 in x 3/8 in |
Details
Description
Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 25 ft (3/8 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/8 in, Hose Length 25 ft, Reel Material Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction No, Overall Height 14 1/2 in, Overall Length 13 3/4 in, Overall Width 6 1/4 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Red, Hose Cover Material EPDM, Hose Fitting A Gender Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS Pinless Impact Universal Joint, 3/8" Dr (84440)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/4" Male Pipe X 1/2" Female Pipe Swivel, 45 deg Elbow (1503-12-08-FG)
- DAYTON Pillow Block Bearing, Ball, 1" Bore (2X900)
- LEGRIS Lockout Valve, 1/8 In, Brass (7886 11 11)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (EZ-TSH-450)
- COXREELS 1/2" x 100 ft. Supreme Spring Hose Reel, Max 300 psi, w/Hose (TSH-N-4100)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 3,000 psi (TMPL-N-3100)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 2,500 psi (TMPL-N-450)
- COXREELS Combination Air/Water Reel, 1/2 in Hose Dia., 50 ft Length, 2,500 psi (TDMP-N-450)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (EZ-SH-450)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 75 ft Length, 300 psi (TSHL-N-575)
- Coxreels Hose & Cable Reels