Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 4,000 psi
Mfr # THP-N-375
Zoro # G0054595
Free Shipping & Returns
$975.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 3/8 in
- Hose Length 75 ft
Product Information
- Brand Coxreels
- MFR # THP-N-375
- Zoro # G0054595
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 75 ft |
Overall Length | 24 in |
Overall Width | 9 3/8 in |
Overall Height | 25 1/2 in |
Reel Width | 9 3/8 in |
Hose Outside Dia. | 11/16 in |
Mount Base Width | 8 in |
Hose Fitting B Size | 3/8 in |
Reel Diameter | 24 in |
Swivel Inlet Size | 3/8 in |
Mounting Hole Center to Center Width | 7 in |
Swivel Outlet Thread Size | 3/8 in - 18 |
Hose Fitting A Size | 3/8 in |
Fitting Size | 3/8 in x 3/8 in |
Mount Base Height | 9 in |
Swivel Outlet Size | 3/8 in |
Overall Dimensions | 24 in L x 9 3/8 in W x 25 1/2 in H |
Mounting Hole Center to Center Height | 8 in |
Mount Hole Diameter | 1/2 in |
Swivel Inlet Thread Size | 3/8 in - 18 |
Details
Description
Spring Return Hose Reel, Grease, 4,000 psi, Hose Capacity 75 ft (3/8 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/8 in, Hose Length 75 ft, Reel Material Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction No, Overall Height 25 1/2 in, Overall Length 24 in, Overall Width 9 3/8 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Black, Hose Cover Material Synthetic Rubber, Hose Fitting A Gender Male
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER FLUID POWER Clevis Cylinder Mount, 4 in Bore Dia. (HV3-MKBC-400-175)
- CONTINENTAL Air Hose, 1/4" ID x 50 ft., Blue (IGBL02530-50-G)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 6.35" OD (602B)
- NORDYNE 621917 230V Condenser Fan Motor (621917)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (EZ-SH-450)
- COXREELS Spring Return Dual Hose Reel, 1/4 in Hose Dia., 35 ft Length, 300 psi (C-LP-135-135)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi (LG-LPL-125)
- COXREELS Spring Fuel-Hose Reel, 1" Hose Dia., 25 ft. Length, 300 psi (SLPF-625)
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 50 ft Length, 1,250 psi (TMPL-N-650)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 3,000 psi (TMP-N-375)
- DURHAM MFG Hose Clamp Rack 10 Loop, Blk (906-08-S129)
- Coxreels Spring Return Hose Reels