Shop All Spring Return Hose Reels
Coxreels
Spring Rewind Fuel Hose Reel, 3/4" Hose Dia., 25 ft. Length, 300 psi
Mfr # SHL-N-525-BXN
Zoro # G4106728
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included No
- Hose Inside Dia. 3/4"
- Hose Length 25 ft.
Product Information
- Brand Coxreels
- MFR # SHL-N-525-BXN
- Zoro # G4106728
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/4" |
Hose Length | 25 ft. |
Overall Length | 19-1/2" |
Overall Width | 9-3/8" |
Details
Description
Spring Rewind Fuel Hose Reel 3/4in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Single Row Ball Bearings, Shielded (6204ZZ/Q66LHT55 3110-00-882-3635)
- MARCO Fluid Hose 3/8" x 50 Ft. Coupled, Black 750 psi (20FH03850AC)
- INTERNATIONAL FLUID POWER Gear Pumps (3/4'' Dia. Shaft): 1.53 CID, Rated GPM: 11.9, CCW Rotation (252111)
- TIMKEN TIM 1986W, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od (1986W)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 2,500 psi (TMPL-N-4100)
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 35 ft Length, 300 psi (TSHF-N-635)
- COXREELS SH-N-3100-HV Heavy Duty Spring Rewind Hi-Vis Safety Hose Reel (SH-N-3100-HV)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 2,500 psi (TMP-N-450)
- COXREELS 3/4" x 50 ft. Supreme Spring Hose Reel, Max 300 psi, w/Hose (TSH-N-550)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 1,500 psi (TMPL-N-550)
- SUNCAST Smart Tube 225 ft. Taupe Retractable Wheeled Hose Reel Cart (SFB212M)
- Coxreels Hose & Cable Reels