International Fluid Power
Gear Pumps (3/4'' Dia. Shaft): 1.53 CID, Rated GPM: 11.9, CCW Rotation
Mfr # 252111
Zoro # G703534335
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Displacement (Cu. In./Rev.) 1.53 in
- Max. Pressure 3600 PSI
- Max. RPM 3000 RPM
- Weight 7 lbs
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Anvil 1/2 In. Sq (C048494)
- MTD Belt-V 1/2 X 26 (954-0219)
- CAMOZZI #Mc104-D11Tf, Mc Series, Filter/Regulator, 1/4" NPTF, 5 Micron Filtering Element, Semi-Automatic, (MC104-D11TF)
- CRC Penetrating Solvent, Knock'er Loose, 13 oz Spray Bottle, 32 to 300 Degrees F, Red (03024)
- CONCENTRIC INTERNATIONAL Pump, Gear, 11 GPM (1002508)
- CONCENTRIC INTERNATIONAL 1/2IN HYDRAULIC GEAR PUMP (4F650A)
- BUCHER HYDRAULICS Hydraulic Gear Pump, Cast Iron, 3.50 in.L (AP100/2.5D880)
- CHIEF Gear Pumps (1/2. Keyed Shaft) 0.12 Cid, .97 Gpm at 2000 Rpm, 3625 PSI (GP-F10-20-P-C)
- VICKERS Gear Pump, Displace 0.66, GPM 8.9, Right (26004-RZG)
- BUCHER HYDRAULICS Hydraulic Gear Pump, Cast Iron, 3.82 in.L (AP100/4.3D880)
- BUCHER HYDRAULICS Hydraulic Gear Pump, Cast Iron, 3.92 in.L (500216322264050)
- International Fluid Power Hydraulic Gear Pumps