Spring Rewind Hose Reel Less Hose, 1/2" Hose Diameter, 75 ft. Length, 300 psi Max. Pressure

  • Mfr # TSHL-N-475-SS

  • Zoro # G4106545


product price:  $1,857.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
300 psi
Hose Inside Dia.
1/2"
Hose Length
75 ft.
Overall Width
9-3/4"
Overall Length
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSHL-N-475-SS
Zoro #
G4106545
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/2"
Hose Length
75 ft.
Overall Width
9-3/4"
Overall Length
24"

Details

Item
Spring Rewind Hose Reel Less Hose
Max. Pressure
300 psi
Mounting
Floor, Wall, Ceiling and Vehicles
Application
Food and Chemical Processing, Marinas
Finish - Hose Reels
Electro Polished
Housing Material
Stainless steel
Duty Rating
Heavy Duty
Includes Hose
No

Description

Spring Rewind Less Hose Reel 1/2inx75ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.