Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel, 90 Deg., Steel, 3/4 in FORB Inlet

  • Mfr # 7516

  • Zoro # G6039675


product price: $454.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Includes Seal
Yes
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Pressure
3,000 psi
Vacuum Rating
29 in Hg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7516
Zoro #
G6039675
UPC #
-
Country of Origin
United States

Dimensions

Outlet Thread Size
3/4 in - 16
Inlet Thread Size
3/4 in - 16

Details

Item
Swivel
Material
Steel
Includes Seal
Yes
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Pressure
3,000 psi
Vacuum Rating
29 in Hg
Outlet Gender
Female
Outlet Type
ORB
Inlet Swivel Configuration
3/4 in FORB
Outlet Swivel Configuration
3/4 in FORB
For Reel Series
MPD, TDMP
For Use With Mfr. Model Number
MPD-N-330, MPD-N-430, MPDL-N-150, MPDL-N-330, MPDL-N-430, TDMP-N-350, TDMP-N-450, TDMPL-N-350, TDMPL-N-450
Finish/Coating
Zinc Plated
Minimum Operating Pressure
0 psi
Seal Material
Nitrile, PTFE
Angle
90 Degrees
Maximum Operating Temperature
275 Degrees F
Inlet Gender
Female
Inlet Type
ORB

Description

Swivel, For Use With Mfr. Model Number MPD-N-330, MPD-N-430, MPDL-N-150, MPDL-N-330, MPDL-N-430, TDMP-N-350, TDMP-N-450, TDMPL-N-350, TDMPL-N-450, For Reel Series MPD, TDMP, Material Steel, 90 Degrees , 3,000 psi, 0 psi, Inlet Type ORB, Inlet Gender Female, Inlet Thread Size 3/4 in - 16, Outlet Type ORB, Outlet Gender Female, Outlet Thread Size 3/4 in - 16, Includes Seal Yes, Seal Material Nitrile, PTFE, -40 Degrees F, 275 Degrees F, 29 in Hg

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.