Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyethylene Red Bags, 14x18in, 0.05mm, 100/cs, 100PK

  • Mfr # 400736-100

  • Zoro # G816556354


product price: $102.99
/pk 100, $1.03/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Chemically Resistant Hdpe
Thickness
0.05 MM
Application
Biohazard Waste
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400736-100
Zoro #
G816556354
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.05 MM
Length
18 in
Width
14 in

Details

Color
Red
Material
Chemically Resistant Hdpe
Application
Biohazard Waste
Item
Polyethylene Red Bags

Description

BenchTop Biohazard Waste Container with lid is a convenient way to discard contaminated biohazardouswastes right where you work. The latching lid reduces solvent emissions from thewaste inside, keeping the air you breathe safer and healthier. Features a detachable base and lidwith gasket, the Biohazard waste container is an ideal containment system for contaminated solidwastes, preventing possible cross contamination of products. Safety container features universalneon red-orange biohazard label affixed to clearly indicate contents.Ideal when routinely handling blood borne pathogens, gels, radioistopes, contaminated gloves,wipes, pipets, and other biohazardous disposables. Waste container has a small footprint andcan easily sit in the corner of a fume hood or bench, and is made of chemically resistant HDPEwith detachable base.Capacity 5 L 1.5GalHeight Lid Closed : 11 in.Height Lid Open : 21 in.OD with base : 13 x 13 in.OD without base : 7 x 7 in.Shipping Weight: 5.4 lbsShipping Dimensions: 14.00 x 18.00 x 14.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.