Back Switch Housing
Mfr # HS001-501
Zoro # G1137814
product price: $27.15
/eaKey Features
For Use With
CPI K1005/K1007 Series Switches
Material
Thermoplastic
Color
Black
Height
3/4 in
Inside Dia.
2 5/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS001-501
Zoro #
G1137814
UPC #
-
Country of Origin
United States
Dimensions
Height
3/4 in
Inside Dia.
2 5/8 in
Overall Height
3/4 in
Inside Diameter
2 5/8 in
Details
Item
Rocker Switch Housing
For Use With
CPI K1005/K1007 Series Switches
Material
Thermoplastic
Color
Black
Includes
(2) Releasable Cable Ties
Resists
water
Compatible Product Type
Rocker Switches
Product Type
Rocker Switch Housing
Compatible with Series
B Series, K1005, K1007
Description
Rocker Switch Housing, Inside Dia. 2 5/8 in, Color Black, Material Thermoplastic, Height 3/4 in, For Use With CPI K1005/K1007 Series Switches, Includes (2) Releasable Cable Ties
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.