PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

1NO Water Proof Limit Switch Plunger IP 68

CPI| Zoro #: G1908322| Mfr #: J4001-522

$74.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Roller Material: Stainless SteelMovement: OmnidirectionalNEMA Rating: No Nema Rating
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1908322 Mfr #: J4001-522
Roller Material: Stainless SteelMovement: Omnidirectional
NEMA Rating: No Nema RatingItem: Water Proof Limit Switch
Amps: 5Series: J4
Actuator Length: 0.12"Operating Temp. Range: -40 Degrees to 185 Degrees F
Electrical Connection: Flying LeadsIP Rating: 68
Arm Material: Stainless SteelVoltage Rating: 28VDC
Roller Dia.: 0.31"Height: 1.29"
DC Contact Rating: 5A @ 28VWidth: 1.00"
Travel: 0.10" NominalActuator Style: Plunger
Actuator Location: TopDepth: 1.01"
Roller Width: 0.31"Contact Form: 1NO
AC Contact Rating: Not RatedWiring Entry: Not Applicable
Body Material: Zinc Plated 12L14 SteelCountry of Origin (subject to change): United States

Description

Water Proof Limit Switch, Actuator Style - Limit Switch Plunger, Roller, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch Not Rated, DC Contact Rating - Limit Switch 5A @ 28V, Contact Form- Switches 1NO, Actuator Length - Limit Switch 0.12 In., Body Height - Limit Switch 0.89 In., Body Width - Limit Switch 0.87 In., Body Depth - Limit Switch 0.87 In., Boot Sealed Actuator - Limit Switch No, Threaded for Panel Mounting - Limit Switch No, Body Style - Limit Switch Micro

Reviews