Shop CPI

Water Proof Limit Switch, Plunger, Roller, 1NC, Not Rated AC, Actuator Location: Top

  • Mfr # J4002-518
  • Zoro # G3025732

product price: 
$
115.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger, Roller
Contact Form- Switches
1NC
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
Not Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J4002-518
Zoro #
G3025732
UPC #
-
Country of Origin
United States

Dimensions

Actuator Length - Limit Switch
0.12 in
Depth
1.01"
Width
1.00"
Roller Dia.
0.31 in
Body Depth - Limit Switch
0.87 in
Body Width - Limit Switch
0.87 in
Roller Width
0.31 in
Actuator Length
0.12"
Height
1.29"
Body Height - Limit Switch
0.89 in
Body Width
0.87 in
Body Depth
0.87 in
Roller Diameter
0.31 in
Body Height
0.89 in

Details

Item
Water Proof Limit Switch
Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger, Roller
Contact Form- Switches
1NC
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
Not Rated
DC Contact Rating - Limit Switch
5A @ 28V
Body Style - Limit Switch
Micro
Mounting - Limit Switch
Stem
AC Contact Rating
Not Rated
DC Contact Rating
5 A @ 28 V
Operating Temp. Range
-40 Degrees to 185 Degrees F
Mounting Hole Spacing - Limit Switch
No Holes
Actuator Style
Roller Plunger
Boot Sealed Actuator (Limit Switch)
No
Stem Thread - Limit Switch
9/16-18 UNF x 0.31 in
Actuator Style (Limit Switch)
Plunger, Roller
Roller Material
Stainless Steel
Basic Actuator Style (Limit Switch)
Plunger
Boot Sealed Actuator - Limit Switch
No
Body Style (Limit Switch)
Micro
Limit Switch Style
Water Proof Limit Switch
Amps
5
Actuator Location
Top
Travel
0.10 in Nominal
Body Material
Steel
Mounting Hole Pattern - Limit Switch
No Holes
Actuator Location (Limit Switch)
Top
Series
J4
Movement
Omnidirectional
Voltage Rating
28V DC
NEMA Rating
No Nema Rating
IP Rating
IP68
Threaded for Panel Mounting (Limit Switch)
Yes
Arm Material
Stainless Steel
Electrical Connection
Flying Leads
Contact Form
1NC
Contact Form - Limit Switch
1NC
Mounting Hole - Limit Switch
No Holes
Roller Adjustability
Fixed
Operating Force - Maximum
48 ozf
Total Travel
0.108 in to 0.12 in
Includes Actuator
Actuator Included
Number of Mounting Holes
0
Operating Temperature - Maximum
257 Degrees F
Roller Position
Top
Plunger Adjustability
Fixed
Pretravel
0.004 in
Action
Momentary
Directional Movement
Omnidirectional
Operating Force - Minimum
13.345 N
Hazardous Location Specification
Not Rated
Mounting Style
Panel
Boot Sealed Actuator
No Boot Included
NEMA Enclosure Rating
No Enclosure
Operating Temperature - Minimum
-40 Degrees F
Total Travel - Linear
0.12 in
Pre-Travel - Linear
0.004 in

Description

Limit Switch, Actuator Style - Limit Switch Plunger, Roller, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch Not Rated, DC Contact Rating - Limit Switch 5A @ 28V, Contact Form- Switches 1NC, Actuator Length - Limit Switch 0.12 in, Body Height - Limit Switch 0.89 in, Body Width - Limit Switch 0.87 in, Body Depth - Limit Switch 0.87 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Micro, NEMA Rating No NEMA Rating, Mounting - Limit Switch Stem

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.