Zoro Homepage

2 Female NPT Pipe Thread x 2 Hose Barb

  • Mfr # HFM/20T/027

  • Zoro # G808589179


product price: $19.25
/ea

Key Features

Wetted Materials
Polypropylene
Color
Black
Clamp Style
2" Male NPT Pipe Thread Adapters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HFM/20T/027
Zoro #
G808589179
UPC #
707022368902
Country of Origin
United Kingdom

Details

Item
Hose Barb Adapters
Wetted Materials
Polypropylene
Color
Black
Clamp Style
2" Male NPT Pipe Thread Adapters

Description

Reducer from 2 male NPT pipe thread valve to 2 Hose Barb to connect 2 hose with Swivel ring to make assembly easy and prevent hose twisting. Manufactured from FDA food grade materials in a strong glass coupled Polypropylene under an ISO 9000 Quality Management system. Each adapter is bagged and labeled for cleanliness and ease of identification. The CPP glass coupled Polypropylene material is rated to 150psi and suitable for most chemicals carried in IBC Totes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.