Shop CPP-LM
Create Account
2 in. Female NPT Pipe Thread x 2 in. Hose Barb - Black
- Mfr # B700390
- Zoro # G524195456
product price:Â
$
60.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B700390
- Zoro #
- G524195456
- UPC #
- -
- Country of Origin
- China
Description
2 in Female NPT Pipe Thread x 2 in Hose Barb Reducer from 2 in male NPT pipe thread valve to 2 in Hose Barb to connect 2 in hose with Swivel ring to make assembly easy and prevent hose twisting. Manufactured from FDA food grade materials in a strong glass coupled Polypropylene under an ISO 9000 Quality Management system. Each adapter is bagged and labeled for cleanliness and ease of identification. The CPP glass coupled Polypropylene material is rated to 150psi and suitable for most chemicals carried in IBC Totes. Thread Details: 2 in NPS male pipe thread. 59.6mm ( 2.35 in) outside diameter and 2.21mm ( 0.09 in) and 11.5 TPI thread pitch ( distance between threads) to ANSI B1.20.1-1983. This is a common thread found on America IBC's such as Schuetz, Clawson, Greif/Sonoco, Mauser, etc. Refer to Key B in REFERENCE TABLE below. Features 2 in. Female NPT Pipe Thread x 2 in. Hose Barb - Black. We have created a stunning collection of furniture and decorative accessories. Specifications Color: Black. Size: 2 in.. Country of Origin: Great Britain. Weight: 0.3 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.