Zoro Homepage

Shower Wall System, 60x36x78 in

  • Mfr # GFS603678-VWS

  • Zoro # G216439424


product price: $586.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Material
SPC Rigid Core
Depth (In.)
36 in
Color
Vertical White Subway
Height (In.)
78 in
Width (In.)
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFS603678-VWS
Zoro #
G216439424
UPC #
721015623786
Country of Origin
China

Dimensions

Depth (In.)
36 in
Height (In.)
78 in
Width (In.)
60 in

Details

Item
Shower Wall
Material
SPC Rigid Core
Color
Vertical White Subway

Description

Shower Wall System,60x36x78 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.