Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Cabinet, 24x27 in

  • Mfr # CNWW2427

  • Zoro # G916439595


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
7.75 in
Includes
Mounting Hardware
Number of Shelves
2
Finish
Painted
Number of Doors
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNWW2427
Zoro #
G916439595
UPC #
721015369608
Country of Origin
Viet Nam

Dimensions

Depth (In.)
7.75 in
Height (In.)
27 in
Width (In.)
24 in

Details

Item
Wall Cabinet
Includes
Mounting Hardware
Number of Shelves
2
Finish
Painted
Color
White
Number of Doors
2
Body Material
Wood

Description

Wall Cabinet,24x27 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.