Shop HOMEROOTS
See all product information
Create Account
24" Dark Brown Wood Floating Bathroom Vanity With White Sink And Two Drawers
Mfr # 624198
Zoro # G422907922
product price:Â $1,509.99
/ea
Free Shipping & Returns
Key Features
Length
21.6 in
Width
24 in
Height
24.6 in
Material
Manufactured Wood
Finish
Valenti
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 624198
- Zoro #
- G422907922
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 21.6 in
- Width
- 24 in
- Height
- 24.6 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Valenti
- Countertop Material
- Manufactured Wood
- Color
- White
- Includes
- Sink
- Base Color
- Dark Brown
Description
The 24-inch dark brown wood floating bathroom vanity with white sink and two drawers combines modern style with practical design. Crafted from durable manufactured wood, this vanity features a rich dark brown base that complements the sleek white ceramic sink. The two functional drawers provide ample storage, each equipped with soft close drawer glides for effortless access. Chrome brass handles enhance the overall aesthetic while ensuring easy opening and closing of the drawers. This wall-mounted design not only saves floor space but also adds a contemporary touch to your bathroom decor. Elevate your space with this stylish and functional vanity, perfect for both compact and spacious bathrooms. 24.60-inch h x 24.00-inch w x 21.60-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.