
1000 Series Tool Chest & Rolling Cabinet, 5 Drawer, Black, 27 in W x 14 in D x 44-1/4 in H
Mfr # CMST22653BK
Zoro # G403876339
product price:Â $219.00
/ea
Free Shipping & Returns
Key Features
Number of Drawers
5
Color
Black
Includes
Tool Chest {{1}}, Rolling Cabinet {{1}}, Top mat for the tool cabinet surface {{1}}, Set of keys {{1}}, Caster Set {{1}}
Width
27 in
Depth
14 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CMST22653BK
Zoro #
G403876339
UPC #
721615312837
Country of Origin
United States
Dimensions
Width
27 in
Depth
14 in
Height
44-1/4 in
Details
Item
Tool Chest & Rolling Cabinet
Number of Drawers
5
Color
Black
Includes
Tool Chest {{1}}, Rolling Cabinet {{1}}, Top mat for the tool cabinet surface {{1}}, Set of keys {{1}}, Caster Set {{1}}
Series
1000 Series
Weight Capacity
300
Drawer Capacity
30
Load Capacity
10227
Description
Tool Chest and Rolling Cabinet,1000Serie
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.