Shop All Cord Reels
Craftsman
50 ft 14AWG Power Cord Reel 4 Grounded Outlets Outlets 125V Voltage
Mfr # CMXCRPA1450
Zoro # G504416397
product price: $81.19
/ea
Free Shipping & Returns
$81.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 125V
- Reel Material Plastic
- Color Red
- Standards UL
Product Information
- Brand Craftsman
- MFR # CMXCRPA1450
- Zoro # G504416397
- UPC # 810010535337
- Country of Origin China
- Category Cord Reels
Dimensions
Overall Depth | 9.53 |
Cord Length | 50 ft |
Overall Height | 13.58 |
Overall Width | 7.48 |
Overall Length | 9.53 |
Reel Width | 7.48 |
Length | 9.53 |
Height | 13.58 |
Details
Description
Always supply the power you need while working outside with this Extension Cord Reel with Outlets from CRAFTSMAN! This convenient retractable electric cord reel features a 50-foot, 14AWG cable that makes it ideal for large outdoor spaces and providing heavy-duty power to equipment and tools. It includes a built-in circuit breaker with overload protection, which will automatically go off when the rated current or voltage is exceeded to protect your devices.
This retractable power extension cord includes 4 grounded outlets and a handy On/Off switch with a power light indicator. It has a strong, heavy duty design that is easily stored away when not in use, and a comfortable, ergonomic handle so that you can take it anywhere! Plus, this extension cord reel has a sturdy, easy-grip handle that will effortlessly wind and organize the cable, with an auto-locking cable clip to keep the end in place.
At CRASFTMAN, we have made it our mission to provide high-quality household products and retractable electric cord reels that suit the needs of our customers. We have earned a reputation for quality, ingenuity, and value that you can depend on. Our CSA certified electric cord extension is the perfect solution to provide power while you’re working in your yard or garden so that you always have enough outlets for power tools, snow blowers, electric lawn mowers, and more. Always have the power you need anywhere with the CRAFTSMAN Extension Cord with Multi-Outlets!
Product Details:
(1) Cord Reel
Length: 50 Feet
Cable: 14AWG - SJTW
Rated: 13A/125V/1625W
CSA Certified
This retractable power extension cord includes 4 grounded outlets and a handy On/Off switch with a power light indicator. It has a strong, heavy duty design that is easily stored away when not in use, and a comfortable, ergonomic handle so that you can take it anywhere! Plus, this extension cord reel has a sturdy, easy-grip handle that will effortlessly wind and organize the cable, with an auto-locking cable clip to keep the end in place.
At CRASFTMAN, we have made it our mission to provide high-quality household products and retractable electric cord reels that suit the needs of our customers. We have earned a reputation for quality, ingenuity, and value that you can depend on. Our CSA certified electric cord extension is the perfect solution to provide power while you’re working in your yard or garden so that you always have enough outlets for power tools, snow blowers, electric lawn mowers, and more. Always have the power you need anywhere with the CRAFTSMAN Extension Cord with Multi-Outlets!
Product Details:
(1) Cord Reel
Length: 50 Feet
Cable: 14AWG - SJTW
Rated: 13A/125V/1625W
CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 100/120V AC, 4 Pins, 1 Poles (G7L-1A-BUBJ-CB-AC100/120)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 50 ft. (9793)
- EATON Cutler-Hammer Limit Switch Arm, Rod, Metal, .12 In D (E50KL36)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 3A, 250V AC, Non-Indicating (FLNR003)
- CRAFTSMAN 1 ft 14AWG Power Cord Reel 4 Grounded Outlets Outlets 125V Voltage (CMXCRPA1401)
- CRAFTSMAN 12AWG Power Cord Reel 4 Grounded Outlets Outlets 125V Voltage (CMXCRPA12100)
- CRAFTSMAN 14AWG Power Cord Reel 4 Grounded Outlets Outlets 125V Voltage (CMXCRPA14100)
- LEGACY Flexzilla Pro Retractable Extension Cord Reel (FZ8120603)
- LUMAPRO Extension Cord Reel, 12 AWG, 40 ft, SJTOW, 125V AC, NEMA 5-15, Triple Tap Connector, Grounding Plug (443P47)
- LUMAPRO 40 ft. 14/3 Extension Cord Reel 13 Amps 4 Outlets 120VAC Voltage (2YKR4)
- COXREELS 30 ft. 12/3 Extension Cord Reel 13 Amps 0 Outlets 120VAC Voltage (PC10-3012-X)
- Craftsman Extension Cords & Power Strips