Zoro Homepage

Brad Nailer, 18 Ga.

  • Mfr # CMPBN18K

  • Zoro # G103866760


product price: $109.00
/ea
Free Shipping & Returns

Key Features

Air Inlet
1/4 in NPT
Features
EASY JAM CLEARING: Tool-free jam release mechanism for easy jam clear, MAINTENANCE FREE: Oil-free motor for maintenance-free operation, PROPER NAIL ADJUSTMENT: Tool-free depth-of-drive adjustment for proper setting of nail heads
Includes
CMPBN18 18GA Brad Nailer (1), 1/4-in. Air Fitting (1), Carrying Case (1)
Firing Mode
Sequential
Tool Weight
2.7 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMPBN18K
Zoro #
G103866760
UPC #
885911551236
Country of Origin
Taiwan, Province of China

Dimensions

Depth Control
Tool Free
Length
10.04
Height
9.76
Width
2.41
Overall Width
2 5/8 in
Overall Height
9 1/2 in
Overall Length
9 1/2 in
For Nail Shank Diameter
1.02 mm
For Nail Penny Size
6d
For Nail Length Range
5/8 in to 2 in
Min. Hose Size
1/4 in

Details

Item
Nail Gun
Air Inlet
1/4 in NPT
Features
EASY JAM CLEARING: Tool-free jam release mechanism for easy jam clear, MAINTENANCE FREE: Oil-free motor for maintenance-free operation, PROPER NAIL ADJUSTMENT: Tool-free depth-of-drive adjustment for proper setting of nail heads
Includes
CMPBN18 18GA Brad Nailer (1), 1/4-in. Air Fitting (1), Carrying Case (1)
Firing Mode
Sequential
Tool Weight
2.7 lb
Collation Type
Straight
Tip
No-Mar
Pressure Range
70-120
Nail Capacity
100
Handle Type
Pistol Grip
Housing Material
Magnesium
Magazine Capacity
100
Standards
ANSI
Power Source
Air Powered
For Nail Head Style
Brad
For Nail Gauge
18 ga
Min. Air Pressure
70 psi
Nail Gun Type
Brad
Duty Rating
General Duty
Built-In Light
No
Air Consumption
2.83 cfm
Collation Style
Strip
Exhaust Location
Bottom
Max. Air Pressure
120 psi
Collation Angle
0 Degrees
Air Pressure
120 psi
Air Pressure Range
70 to 120 psi

Description

Nail Gun, Power Source Air-Powered, Air Consumption 2.83 cfm, Air Inlet 1/4 in NPT, Air Pressure 120 psi, Air Pressure Range 70 to 120 psi, Max. Air Pressure 120 psi, Min. Air Pressure 70 psi, Min. Hose Size 1/4 in, Exhaust Location Bottom, Tool Brand CRAFTSMAN, Series Not Applicable, Firing Mode Sequential, Tip No-Mar, Depth Control Yes, Max. Fastening Rate Not Applicable, Collation Style Strip, Collation Angle 0 Degrees , For Nail Gauge 18 ga, For Nail Head Style Brad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.