Path-Pro 21" - Single Stage -Manual Chut

  • Mfr # 938036
  • Zoro # G325056062
product price: 
$
1,049.99
/ea
Free Shipping & Returns

Key Features

Engine Brand
Ariens
Chute Control
Manual
Auger Material
Rubber
Overall Length
54 5/16 in
Stage
Single-Stage
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
938036
Zoro #
G325056062
UPC #
751058068589
Country of Origin
Thailand

Dimensions

Overall Length
54 5/16 in
Wheel Diameter
7 1/2 in
Inlet Height
21 in
Overall Width
21 5/8 in
Auger Diameter
8 3/8 in
Chute Turning Radius
210 Degrees
Clearing Depth
21 in
Overall Height
40 7/8 in

Details

Item
Walk-Behind Snow Blowers
Engine Brand
Ariens
Chute Control
Manual
Auger Material
Rubber
Stage
Single-Stage
Drive Gears
Forward
Number of Speeds
1
Product Type
Walk-Behind Snow Blower
Engine Cycle
4-Cycle
Speed Settings
Fixed
Throw - Maximum
35 ft
Includes Head Lights
No
Start Type
Electric Ignition
Power Source
Gas-Powered
Drive Type
Auger Assisted
Clearing Path
21 in
Tool Weight
95 lb
Engine Displacement
212 cc

Description

Walk-Behind Snow Blowers, 21 in Clearing Path, Auger Diameter 8 3/8 in, Inlet Height 21 in, Engine Brand Ariens, Drive Gears Forward, Drive Type Auger Assisted, Start Type Electric Ignition, Chute Turning Radius 210 Degrees , Integrated Hand Warmers No

Restrictions

WARNING: This product can expose you to chemicals including Gasoline engine exhaust, which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews