Shop CRAFTSMAN
See all product information
Create Account
HAND SOCKETS AND DRIVERS
- Mfr # CMMT34572
- Zoro # G823524841
product price:Â
$
61.59
/ea
Sold in multiples of 4 for
$246.36
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Steel
Includes Drive Tools
Drive Tools Included
Socket Shape
12-Point
Impact Rated Status
Not Impact Rated
Drive Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMMT34572
- Zoro #
- G823524841
- UPC #
- 0885911640183
- Country of Origin
- Taiwan, Province of China
- Material
- Steel
- Includes Drive Tools
- Drive Tools Included
- Item
- Hand Sockets and Drivers
- Socket Shape
- 12-Point
- Impact Rated Status
- Not Impact Rated
- Finish
- Full Polish Chrome
- Number of Pieces
- 5
- Head Type
- Standard
- Measurement Type
- SAE
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Drive Size
- 1/2 in
- Overall Length
- 2 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Hand Sockets and Drivers, Drive Size 1/2 in, Steel, Full Polish Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.