HAND SOCKETS AND DRIVERS
- Mfr # CMMT12120
- Zoro # G723525023
product price:Â
$
99.00
/ea
Sold in multiples of 3 for
$297.00
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Pieces
66
Number of Geared Teeth
72
Container Type
Case
Impact Rated Status
Not Impact Rated
Drive Size
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMMT12120
- Zoro #
- G723525023
- UPC #
- 0885911929431
- Country of Origin
- Taiwan, Province of China
- Number of Pieces
- 66
- Item
- Hand Sockets and Drivers
- Number of Geared Teeth
- 72
- Container Type
- Case
- Impact Rated Status
- Not Impact Rated
- Material
- Steel
- Includes Wrenches
- Wrenches Included
- Head Type
- Standard
- Finish
- Full Polish Chrome
- Arc Swing - Minimum
- 5 Degrees
- Number of Wrenches
- 14
- Socket Shape
- 12-Point, 6-Point
- Corrosion-Resistance
- Corrosion-Resistant
- Includes Standard Sockets
- Standard Sockets Included
- Measurement Type
- Metric, SAE
- Includes Deep Sockets
- Deep Sockets Included
- Includes Ratchets
- Ratchets Included
- Includes Drive Tools
- Drive Tools Included
- Number of Ratchets
- 1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Drive Size
- 3/8 in
- Overall Length
- 17 3/4 in
- Wire Rope Length
- 17 3/4 in
- Length
- 17 3/4 in
Description
Hand Sockets and Drivers, Drive Size 3/8 in, Steel, Full Polish Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.