HAND SOCKETS AND DRIVERS
- Mfr # CMMT45161L
- Zoro # G123522905
product price:Â
$
69.98
/ea
Sold in multiples of 4 for
$279.92
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes Deep Sockets
Deep Sockets Included
Includes Ratchets
Ratchets Included
Number of Pieces
61
Deep Socket Sizes
3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 19 mm, 3/4 in
Includes Drive Tools
Drive Tools Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMMT45161L
- Zoro #
- G123522905
- UPC #
- 0885911929523
- Country of Origin
- Taiwan, Province of China
Dimensions
- Deep Socket Sizes
- 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 19 mm, 3/4 in
- Overall Length
- 15 9/32 in
- Deep Socket Style/Size
- (10) 6-Point Metric: 10 mm, (7) 6-Point SAE: 3/8 in, 1/2 in, 11 mm, 11/16 in, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 3/4 in, 5/8 in, 7/16 in, 9/16 in
- Drive Size
- 3/8 in
- Wire Rope Length
- 15 9/32 in
- Length
- 15 9/32 in
Details
- Includes Deep Sockets
- Deep Sockets Included
- Includes Ratchets
- Ratchets Included
- Number of Pieces
- 61
- Includes Drive Tools
- Drive Tools Included
- Item
- Hand Sockets and Drivers
- Number of Bits
- 20
- Number of Deep Sockets
- 17
- Finish
- Full Polish Chrome
- Container Type
- Case
- Measurement Type
- Metric, SAE
- Number of Ratchets
- 1
- Number of Geared Teeth
- 72
- Material
- Steel
- Arc Swing - Minimum
- 5 Degrees
- Head Type
- Standard
- Corrosion-Resistance
- Corrosion-Resistant
- Socket Shape
- 12-Point, 6-Point
- Shell Material
- Steel
Description
Hand Sockets and Drivers, Deep Socket Count/Style (10) 6-Point Metric, (7) 6-Point SAE, Deep Socket Style/Size (10) 6-Point Metric: 10 mm, (7) 6-Point SAE: 3/8 in, 1/2 in, 11 mm, 11/16 in, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 3/4 in, 5/8 in, 7/16 in, 9/16 in, Drive Size 3/8 in, Steel, Full Polish Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.