Shop CRAFTSMAN

HAND SOCKETS AND DRIVERS

  • Mfr # CMMT12139
  • Zoro # G623524539

product price: 
$
379.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Includes Deep Sockets
Deep Sockets Included
Corrosion-Resistance
Corrosion-Resistant
Measurement Type
Metric, SAE
Finish
Full Polish Chrome
Head Type
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CMMT12139
Zoro #
G623524539
UPC #
0885911929059
Country of Origin
Taiwan, Province of China

Dimensions

Deep Socket Sizes
5/32 in, 4 mm, 4 1/2 mm, 3/16 in, 5 mm, 5 1/2 mm, 7/32 in, 6 mm, 1/4 in, 7 mm, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 19 mm, 3/4 in, 13/16 in, 21 mm, 7/8 in, 112 mm
Standard Socket Sizes
5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in
Deep Socket Style/Size
(10) 6-Point SAE: 5/32 in, (11) 6-Point SAE: 1/4 in, (13) 6-Point Metric: 4 mm, (15) 6-Point Metric: 6 mm, 1/2 in, 1/4 in, 10 mm, 11 mm, 11/16 in, 11/32 in, 12 mm, 13 mm, 13/16 in, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 21 mm, 3/16 in, 3/4 in, 3/8 in, 4.5 mm, 5 mm, 5.5 mm, 5/16 in, 5/8 in, 6 mm, 7 mm, 7/16 in, 7/32 in, 7/8 in, 8 mm, 9 mm, 9/16 in
Drive Size
1/2 in, 1/4 in, 3/8 in
Standard Socket Style/Size
1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in, Standard 6-Point: 5/32 in
Overall Length
23 1/32 in
Wire Rope Length
23 1/32 in
Length
23 1/32 in

Details

Item
Hand Sockets and Drivers
Includes Deep Sockets
Deep Sockets Included
Corrosion-Resistance
Corrosion-Resistant
Measurement Type
Metric, SAE
Finish
Full Polish Chrome
Head Type
Standard
Includes Ratchets
Ratchets Included
Socket Shape
12-Point, 6-Point
Number of Geared Teeth
72
Number of Pieces
298
Material
Steel
Container Type
Box
Includes Wrenches
Wrenches Included
Wrenches Included
1/2 in, 11/16 in, 11/32 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Ratcheting Combination Wrenches 1/4 in
Number of Wrenches
12
Includes Drive Tools
Drive Tools Included
Arc Swing - Minimum
5 Degrees
Shell Material
Steel

Description

Hand Sockets and Drivers, Standard Socket Count/Style (11) 6-Point, Standard Socket Style/Size 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in, Standard 6-Point: 5/32 in, Deep Socket Count/Style (10) 6-Point SAE, (11) 6-Point SAE, (13) 6-Point Metric, (15) 6-Point Metric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.