HAND SOCKETS AND DRIVERS

  • Mfr # CMMT45309
  • Zoro # G123522868
product price: 
$
269.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Series
VersaStack(TM)
Arc Swing - Minimum
5 Degrees
Head Type
Standard
Finish
Full Polish Chrome
Includes Drive Tools
Drive Tools Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CMMT45309
Zoro #
G123522868
UPC #
0885911881401
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in, 1/4 in, 3/8 in
Overall Length
17 23/32 in
Wire Rope Length
17 23/32 in
Length
17 23/32 in

Details

Series
VersaStack(TM)
Arc Swing - Minimum
5 Degrees
Head Type
Standard
Finish
Full Polish Chrome
Includes Drive Tools
Drive Tools Included
Includes Ratchets
Ratchets Included
Socket Shape
12-Point, 6-Point
Container Type
Case
Material
Steel
Includes Standard Sockets
Standard Sockets Included
Number of Deep Sockets
37
Includes Socket Bits
Socket Bits Included
Number of Pieces
262
Number of Standard Sockets
55
Includes Deep Sockets
Deep Sockets Included
Number of Geared Teeth
72
Measurement Type
Metric, SAE
Includes Wrenches
Wrenches Included
Item
Hand Sockets and Drivers
Number of Wrenches
24
Shell Material
Steel

Description

Hand Sockets and Drivers, Drive Size 1/2 in, 1/4 in, 3/8 in, Steel, Full Polish Chrome

Ratings & reviews