Shop GENIUS TOOLS
Create Account
1/4in Dr. 3/32in Hex Bit Socket 140mmL
- Mfr # 208+3606
- Zoro # G723578890
original price:Â $8.82 , new price: $7.94 , 9 percent off
new price:Â
$
7.94
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+3606
- Zoro #
- G723578890
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 3/32 Inch Size 1/4 Inch Drive 140mm Long Durable Steel Construction - 208+3606, Hex Bit Socket Tool This 3/32in hex bit socket is built for controlled fastener engagement with a 1/4in drive and an extended 140mm reach. It's designed to help professional technicians access recessed or obstructed hex fasteners while maintaining stable drive contact. Made from high speed steel, the bit is engineered for strength, durability, and anti-corrosive performance in demanding shop conditions. Clear, stamped sizing supports faster tool selection and consistent organization in drawers or trays. Key Benefits 3/32in hex bit size supports precise fit on smaller hex fasteners. 1/4in drive compatibility integrates with common ratchets, drivers, and extensions. 140mm overall length improves access to deep-set or hard-to-reach fasteners. High speed steel construction delivers high strength and long-term durability. Anti-corrosive properties help resist rust and wear in harsh environments. Stamped size markings provide permanent, easy identification for quicker selection. Securely attached yet interchangeable bit design handles rigorous professional technician use. SKU: 208+3606. Built for repeatable performance under heavy use, it provides a dependable balance of reach, strength, and clear identification in a professional hand tool setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.