HAND SOCKETS AND DRIVERS
- Mfr # CMMT45310
- Zoro # G523523021
product price:Â
$
433.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Steel
Overall Length
12 15/32 in
Number of Pieces
299
Includes Drive Tools
Drive Tools Included
Head Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMMT45310
- Zoro #
- G523523021
- UPC #
- 0885911750714
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 12 15/32 in
- Drive Size
- 1/2 in, 1/4 in, 3/8 in
- Wire Rope Length
- 12 15/32 in
- Length
- 12 15/32 in
Details
- Material
- Steel
- Number of Pieces
- 299
- Item
- Hand Sockets and Drivers
- Includes Drive Tools
- Drive Tools Included
- Head Type
- Standard
- Socket Shape
- 6-Point
- Standards
- ASME
- Includes Deep Sockets
- Deep Sockets Included
- Finish
- Full Polish Chrome
- Impact Rated Status
- Not Impact Rated
- Corrosion-Resistance
- Corrosion-Resistant
- Measurement Type
- Metric, SAE
- Shell Material
- Steel
Description
Hand Sockets and Drivers, Drive Size 1/2 in, 1/4 in, 3/8 in, Steel, Full Polish Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.