HAND SOCKETS AND DRIVERS
- Mfr # CMMT99099
- Zoro # G223522706
product price:Â
$
180.99
/ea
Sold in multiples of 2 for
$361.98
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Steel
Finish
Full Polish Chrome
Socket Shape
6-Point
Container Type
Case
Number of Bits
47
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMMT99099
- Zoro #
- G223522706
- UPC #
- 0885911882286
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1/4 in, 3/8 in
- Overall Length
- 17 in
- Wire Rope Length
- 17 in
- Length
- 17 in
Details
- Material
- Steel
- Finish
- Full Polish Chrome
- Socket Shape
- 6-Point
- Container Type
- Case
- Item
- Hand Sockets and Drivers
- Number of Bits
- 47
- Number of Ratchets
- 2
- Standards
- ASME
- Series
- OVERDRIVE(TM)
- Includes Drive Tools
- Drive Tools Included
- Measurement Type
- Metric, SAE
- Includes Ratchets
- Ratchets Included
- Number of Pieces
- 99
- Head Type
- Standard
- Impact Rated Status
- Not Impact Rated
- Shell Material
- Steel
Description
Hand Sockets and Drivers, Drive Size 1/4 in, 3/8 in, Steel, Full Polish Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.