HAND SOCKETS AND DRIVERS
- Mfr # CMMT99140
- Zoro # G623524256
product price:Â
$
6.95
/ea
Sold in multiples of 25 for
$173.75
Zoro's best price: not eligible for any other offers or promotions
Key Features
Drive Size
1/4 in
Measurement Type
Metric
Overall Length
4 21/64 in
Socket Size
4 mm
Standards
ASME
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMMT99140
- Zoro #
- G623524256
- UPC #
- 0885911586696
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1/4 in
- Overall Length
- 4 21/64 in
- Socket Size
- 4 mm
- Wire Rope Length
- 4 21/64 in
- Length
- 4 21/64 in
Details
- Measurement Type
- Metric
- Standards
- ASME
- Number of Points
- 6
- Item
- Hand Sockets and Drivers
- Product Type
- Hex Bit Socket
- Finish
- Chrome
- Drive Shape
- Hex
Description
Hand Sockets and Drivers, Socket Size 4 mm, Chrome, Drive Size 1/4 in, Metric, Standards ASME
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.