HAND SOCKETS AND DRIVERS
- Mfr # CMMT99049L
- Zoro # G223523987
product price:Â
$
91.29
/ea
Sold in multiples of 4 for
$365.16
Zoro's best price: not eligible for any other offers or promotions
Key Features
Series
OVERDRIVE(TM)
Finish
Chrome
Number of Pieces
49
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMMT99049L
- Zoro #
- G223523987
- UPC #
- 0885911882255
- Country of Origin
- Taiwan, Province of China
Details
- Series
- OVERDRIVE(TM)
- Finish
- Chrome
- Item
- Hand Sockets and Drivers
- Number of Pieces
- 49
Description
Hand Sockets and Drivers, Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.