HAND SOCKETS AND DRIVERS
- Mfr # CMMT44419
- Zoro # G523523472
product price:Â
$
6.85
/ea
Sold in multiples of 24 for
$164.40
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Steel
Number of Points
12
Drive Size
3/8 in
Impact Rated Status
Not Impact Rated
Measurement Type
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMMT44419
- Zoro #
- G523523472
- UPC #
- 0885911641432
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 3/8 in
- Socket Size
- 15 mm
- Overall Length
- 53/64 in
- Wire Rope Length
- 53/64 in
- Length
- 53/64 in
Details
- Material
- Steel
- Number of Points
- 12
- Impact Rated Status
- Not Impact Rated
- Measurement Type
- Metric
- Socket Shape
- 12-Point
- Finish
- Chrome
- Item
- Hand Sockets and Drivers
- Product Type
- Socket
- Shell Material
- Steel
Description
Hand Sockets and Drivers, Socket Size 15 mm, 12-Point, Steel, Chrome, Drive Size 3/8 in, Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.