HAND SOCKETS AND DRIVERS
- Mfr # CMMT99154L
- Zoro # G123522783
product price:Â
$
227.99
/ea
Sold in multiples of 2 for
$455.98
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Steel
Measurement Type
Metric, SAE
Number of Wrenches
12
Socket Shape
6-Point
Head Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMMT99154L
- Zoro #
- G123522783
- UPC #
- 0885911882309
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 20 in
- Drive Size
- 1/2 in, 1/4 in, 3/8 in
- Wire Rope Length
- 20 in
- Length
- 20 in
Details
- Material
- Steel
- Measurement Type
- Metric, SAE
- Number of Wrenches
- 12
- Socket Shape
- 6-Point
- Head Type
- Standard
- Number of Bits
- 40
- Item
- Hand Sockets and Drivers
- Standards
- ASME
- Container Type
- Case
- Includes Wrenches
- Wrenches Included
- Series
- OVERDRIVE(TM)
- Number of Pieces
- 154
- Includes Ratchets
- Ratchets Included
- Includes Drive Tools
- Drive Tools Included
- Shell Material
- Steel
Description
Hand Sockets and Drivers, Drive Size 1/2 in, 1/4 in, 3/8 in, Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.