Shop CRAFTSMAN
See all product information
Create Account
HEDGE TRIMMERS
- Mfr # CMCHT810B
- Zoro # G323525218
product price:Â
$
119.99
/ea
Sold in multiples of 2 for
$239.98
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Blade Type
Double-Sided
Power Source
Cordless
Blade Length
20 in
Product Type
Hedge Trimmer
Cutting Width
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMCHT810B
- Zoro #
- G323525218
- UPC #
- 0885911785259
- Country of Origin
- Viet Nam
Dimensions
- Blade Length
- 20 in
- Cutting Width
- 3/4 in
- Tool Length
- 35 15/16 in
- Tool Height
- 6 9/16 in
- Tool Width
- 5 11/16 in
Details
- Blade Type
- Double-Sided
- Item
- Hedge Trimmer
- Power Source
- Cordless
- Product Type
- Hedge Trimmer
- Tool Series
- V20 Series
- Voltage
- 20 V
- Number of Speeds
- 1
- Bare Tool/Battery Included
- Bare Tool
- Battery Platform
- V20
- Tool Weight
- 5.31 lb
- Motor Type
- Brushed
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Description
Hedge Trimmer, Power Source Cordless, Cutting Width 3/4 in, Blade Length 20 in, Blade Type Double-Sided, Battery Platform V20, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Motor Type Brushed, Tool Series V20 Series, Bare Tool/Battery Included Bare Tool, Voltage 20 V, Tool Height 6 9/16 in, Tool Length 35 15/16 in, Tool Width 5 11/16 in, Battery Capacity Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.