Shop CRAFTSMAN
See all product information
Create Account
Hex Keys
Mfr # CMHT65125
Zoro # G024223994
product price:Â
$
28.65
/ea
Key Features
Handle Shape
Straight
Handle Color
Gray, Red
Standards
SBD Cam-out test standards
Number of Pieces
6
Series
Overdrive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMHT65125
- Zoro #
- G024223994
- UPC #
- 0198706035157
- Country of Origin
- Viet Nam
Details
- Item
- Hex Key Set
- Handle Shape
- Straight
- Handle Color
- Gray, Red
- Standards
- SBD Cam-out test standards
- Number of Pieces
- 6
- Series
- Overdrive
- Corrosion-Resistance
- Corrosion-Resistant
- Number of Tips
- 6
- Includes
- 1/4 x 1.5 in. flat head screwdriver, 1/4 x 4 in. flat head screwdriver, 5/16 x 6 in. flat head screwdriver, PH 1/4 x 1.5 in. screwdriver, PH1 x 3 in. screwdriver, PH2 x 4 in. screwdriver
Description
Hex Key Set, 6, 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.