Shop CRAFTSMAN
See all product information
Create Account
HEXAGONAL KEYS
- Mfr # CMHT26001-2
- Zoro # G923524963
product price:Â
$
41.99
/ea
Sold in multiples of 6 for
$251.94
Zoro's best price: not eligible for any other offers or promotions
Key Features
Finish
Black Oxide
Grip Style
Ergonomic
Driver Material
Steel
Measurement Type
Metric, SAE
Handle Shape
T-Handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMHT26001-2
- Zoro #
- G923524963
- UPC #
- 0885911837194
- Country of Origin
- Viet Nam
- Finish
- Black Oxide
- Grip Style
- Ergonomic
- Driver Material
- Steel
- Measurement Type
- Metric, SAE
- Handle Shape
- T-Handle
- Includes
- (2) T-Handle Stands (SAE and mm), (7) SAE T-Handles (3/32 in, (7) T-Handles (2.5 mm, 1/4 in), 1/8 in, 10 mm), 3 mm, 3/16 in, 4 mm, 5 mm, 5/32 in, 6 mm, 7/32 in, 7/64 in, 8 mm
- Number of Pieces
- 14
- Material
- Steel
- Item
- Hex Key Set
- Key Shape
- T
- End Shape
- Hex
- Handle Color
- Black
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Length
- 12 3/16 in
- Wire Rope Length
- 12 3/16 in
- Length
- 12 3/16 in
Description
Hex Key Set, Black Oxide, 14, Hex
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.