HEXAGONAL KEYS
- Mfr # CMHT68133
- Zoro # G323522873
product price:Â
$
32.29
/ea
Sold in multiples of 4 for
$129.16
Zoro's best price: not eligible for any other offers or promotions
Key Features
Key Shape
T
Material
Steel
Series
VersaStack(TM)
Measurement Type
SAE
Driver Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMHT68133
- Zoro #
- G323522873
- UPC #
- 0885911837071
- Country of Origin
- Taiwan, Province of China
- Key Shape
- T
- Material
- Steel
- Series
- VersaStack(TM)
- Measurement Type
- SAE
- Driver Material
- Steel
- Item
- Hex Key Set
- Includes
- (4) 1/4 in Sockets, (4) 5 in Double-Ended Bits, (6) 1.5 in Bits, 3 in Bit Extension, 5.5 in Socket Drive Bit
- End Shape
- Hex
- Number of Pieces
- 20
- Handle Shape
- T-Handle
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Length
- 10 1/8 in
- Wire Rope Length
- 10 1/8 in
- Length
- 10 1/8 in
Description
Hex Key Set, 20, Hex
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.