HEXAGONAL KEYS
- Mfr # CMHT26024
- Zoro # G323523894
product price:Â
$
14.29
/ea
Sold in multiples of 6 for
$85.74
Zoro's best price: not eligible for any other offers or promotions
Key Features
Key Shape
Folding
End Shape
Hex
Measurement Type
Metric
Includes
(8) L-keys (1.5, 2, 2.5, 3, 4, 5, 6, 8), Folding Lock Handle
Handle Shape
Fold-Up
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMHT26024
- Zoro #
- G323523894
- UPC #
- 0885911837217
- Country of Origin
- Viet Nam
- Key Shape
- Folding
- Item
- Hex Key Set
- End Shape
- Hex
- Measurement Type
- Metric
- Includes
- (8) L-keys (1.5, 2, 2.5, 3, 4, 5, 6, 8), Folding Lock Handle
- Handle Shape
- Fold-Up
- Includes Fastener-Holding
- Friction
- Number of Pieces
- 8
Dimensions
- Overall Length
- 8 51/64 in
- Wire Rope Length
- 8 51/64 in
- Length
- 8 51/64 in
Description
Hex Key Set, 8, Hex
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.