HEXAGONAL KEYS
- Mfr # CMHT26008
- Zoro # G423524821
product price:Â
$
22.99
/ea
Sold in multiples of 6 for
$137.94
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Pieces
2
Overall Length
6 41/64 in
Measurement Type
Metric, SAE
Length Family
Standard
Includes
(2) Hex Keys
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMHT26008
- Zoro #
- G423524821
- UPC #
- 0885911649988
- Country of Origin
- Viet Nam
- Number of Pieces
- 2
- Measurement Type
- Metric, SAE
- Includes
- (2) Hex Keys
- End Shape
- Hex
- Item
- Hex Key Set
- Key Shape
- Folding
- Handle Shape
- Fold-Up
Dimensions
- Overall Length
- 6 41/64 in
- Length Family
- Standard
- Wire Rope Length
- 6 41/64 in
- Length
- 6 41/64 in
Description
Hex Key Set, 2, Standard, Hex
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.