HEXAGONAL KEYS
- Mfr # CMHT26009
- Zoro # G723523043
product price:Â
$
43.39
/ea
Sold in multiples of 6 for
$260.34
Zoro's best price: not eligible for any other offers or promotions
Key Features
Key Shape
L
Measurement Type
Metric, SAE
Handle Shape
L-Handle
Number of Pieces
26
Driver Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMHT26009
- Zoro #
- G723523043
- UPC #
- 0885911649995
- Country of Origin
- Viet Nam
- Key Shape
- L
- Measurement Type
- Metric, SAE
- Handle Shape
- L-Handle
- Number of Pieces
- 26
- Driver Material
- Alloy Steel
- Material
- Alloy Steel
- End Shape
- Hex
- Includes
- Item
- Hex Key Set
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Overall Length
- 10 3/8 in
- Wire Rope Length
- 10 3/8 in
- Length
- 10 3/8 in
Description
Hex Key Set, 26, Hex
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.