JEWELERS SET
- Mfr # CMHT68012
- Zoro # G723523852
product price:Â
$
9.79
/ea
Sold in multiples of 10 for
$97.90
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Pieces
6
Measurement Type
Metric
Tip Style
Phillips, Slotted
For Screw Type
Phillips, Slotted
Includes Insulation
Not Insulated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMHT68012
- Zoro #
- G723523852
- UPC #
- 0885911592079
- Country of Origin
- Bangladesh
Dimensions
- Sizes Included
- 1.4 mm, 2 mm, 2.4 mm, 3.4 mm
- Tip Size
- PH0, PH1
- Overall Length
- 6 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Details
- Number of Pieces
- 6
- Measurement Type
- Metric
- Tip Style
- Phillips, Slotted
- Item
- Screwdriver Set
- For Screw Type
- Phillips, Slotted
- Includes Insulation
- Not Insulated
- Handle Material
- Bi-Material
- Container Type
- Case
- Includes Ratcheting
- Ratcheting Not Included
- Includes
- 3.4 mm, PH0, PH1, SL 1.4 mm, SL 2.0 mm, SL 2.4 mm
- Grip Style
- Cushion, Molded
Description
Screwdriver Set, PH0, PH1, Phillips, Slotted, Cushion, Molded, Number of Pieces 6, Measurement Type Metric, Includes 3.4 mm, PH0, PH1, SL 1.4 mm, SL 2.0 mm, SL 2.4 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.