Shop CRAFTSMAN
See all product information
Create Account
Multi-Bit Screwdriver Set
- Mfr # CMAF1247
- Zoro # G804217892
original price:Â $21.98 , new price: $11.05 , 49 percent off
new price:Â
$
11.05
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Tip Style
Nut Driver Inch/Metric
Tip Size
Nut Driver Inch/Metric
Number of Pieces
47
Includes
Tool Storage Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMAF1247
- Zoro #
- G804217892
- UPC #
- 885911569064
- Country of Origin
- Viet Nam
- Item
- Multi-Bit Screwdriver Set
- Tip Style
- Nut Driver Inch/Metric
- Number of Pieces
- 47
- Includes
- Tool Storage Included
- Yes
- Magnetized Tip
- Yes
- Bit Material
- Steel
- For Screw Type
- Nut Driver
- Includes Magnetized Tip
- Magnetized Tip Included
Dimensions
- Tip Size
- Nut Driver Inch/Metric
- Drive Size
- 1/4 in, 5/16 in
- Sizes Included
- (1) PH1, (1) PH3, (1) SL 6-8, (1) SL 8-10, (1) SL10-12, (1) SQ1, (1) SQ2, (1) T25, (2) SQ3, (4) PH2
Description
Multi-Bit Screwdriver Set, Tip Size Nut Driver Inch/Metric, Tip Style Nut Driver Inch/Metric, Bit Material Steel, Magnetized Tip Yes, Drive Size 1/4 in, 5/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.