Craftsman
Jobsite Box, Black, 60 in W x 24 in D x 26 in H
Mfr # CMXQCHS-60R
Zoro # G207473673
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$576.99
Free 30-Day Returns
Key Features
- Material Steel
- Depth 24 in
- Height 26 in
- Jobsite Box Product Grouping Jobsite Box
- Features Weather Resistant
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Chucking Reamer, 9.00mm Size, HSS, Straight (C25743)
- DORIAN Tool Holder, Turning/Facing, QITP30N (QITP30N-1)
- FREUD Conical Scoring, 150mm (LI25M43KC3)
- DRILL AMERICA #27 Cobalt Long Threaded Shank Drill Bit Overall Length 2-1/8 (TSD27L)
- CRAFTSMAN Jobsite Box, Red, 36 in W x 15-3/4 in D x 18-1/4 in H (CMXQCHS36R)
- CRAFTSMAN Jobsite Box, Black, 36 in W x 15-3/4 in D x 18-1/4 in H (CMXQCHS36B)
- CRAFTSMAN Jobsite Box, Red, 60 in W x 24 in D x 26 in H (CMXQCHS-60B)
- KNAACK Model 4830-D JOBMASTER Chest, Junk Trunk Locking Drawer, Tan, 17 cu ft, 48" W x 30" D x 35" H (4830-D)
- KNAACK Model 90 STORAGEMASTER Piano Box, 72" W x 30" D x 49" H, 16-Gauge Steel, Tan, 57.5 cu ft (90)
- KNAACK Model 4824 JOBMASTER Chest, 48" W x 24" D x 28.5" H, 16-Gauge Steel, Tan, 16 cu ft (4824)
- CRESCENT JOBOX Jobsite Cabinet, Brown, 60 in W x 24-1/4 in D x 60-3/4 in H (1-697990)
- Craftsman Jobsite Boxes