Shop CRAFTSMAN

Jobsite Speaker, 10 Ah, 20V DC

  • Mfr # CMCR001B
  • Zoro # G703876343

original price:  $119.00 , new price: $100.99 , 15 percent off
new price: 
$
100.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Red
Includes
AC Wall Plug Cord
Standards
ANSI Z87.1
Type
Jobsite radio, Cordless
Features
100 ft Bluetooth Range
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CMCR001B
Zoro #
G703876343
UPC #
885911549165
Country of Origin
China

Dimensions

Tool Height
6 3/4 in
Tool Width
6 13/16 in
Tool Length
10 5/16 in
Tool Depth
6 13/16 in
Fits Chest Size
100 ft Bluetooth Range

Details

Item
Jobsite Speaker
Color
Red
Includes
AC Wall Plug Cord
Standards
ANSI Z87.1
Type
Jobsite radio, Cordless
Features
100 ft Bluetooth Range
Voltage
20V DC
Tool Weight
4.66 lb
Number of Batteries Included
0
Bluetooth Capability
Yes
Compatible Battery Voltage
20V DC
Play Modes
Auxiliary, Bluetooth(R), USB
Battery Platform
20V MAX*
Included Charger
No
Product Type
Speaker
Port Types
Auxiliary Port, USB Port
Cordless Tool Kit Contents
Bare Tool
Power Source
Cordless
Charging Type
USB
Battery Capacity
10 Ah
Number of Presets Stations
0
Number of Chargers Included
0
Number of USB Ports
1
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Jobsite Speaker, Battery Platform 20V MAX*, Product Type Speaker, Power Source Cordless, Play Modes Auxiliary, Bluetooth(R), USB, Tool Length 10 5/16 in, Tool Depth 6 13/16 in, Tool Height 6 3/4 in, Standards ANSI Z87.1, Cordless Tool Kit Contents Bare Tool, Battery Capacity 10 Ah, Battery Included / Bare Tool Bare Tool, Voltage 20V DC, Charging Type USB, Number of Presets Stations 0, Bluetooth Capability Yes, Compatible Battery Voltage 20V DC, Features 100 ft Bluetooth Range

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.