KNIVES
- Mfr # CMHT10352
- Zoro # G623524119
product price:Â
$
13.29
/ea
Sold in multiples of 6 for
$79.74
Zoro's best price: not eligible for any other offers or promotions
Key Features
Opening Mechanism
Manually Opening
Handle Material
Metal
Includes Pocket Clip
Yes
Blade Change Method
Button
Number of Blades Stored
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMHT10352
- Zoro #
- G623524119
- UPC #
- 0885911946452
- Country of Origin
- Viet Nam
Dimensions
- Overall Length
- 8 in
- Overall Width
- 3 in
- Wire Rope Length
- 8 in
- Length
- 8 in
Details
- Opening Mechanism
- Manually Opening
- Handle Material
- Metal
- Item
- Folding Utility Knife
- Includes Pocket Clip
- Yes
- Blade Change Method
- Button
- Number of Blades Stored
- 1
- Blade Material
- Steel
- Blade Retraction Type
- Manual
- Weight
- 0.3 lb
- Replaceable Blade
- Yes
Description
Folding Utility Knife, Blade Change Method Button, Blade Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.