Shop CRAFTSMAN
See all product information
Create Account
KNIVES
- Mfr # CMHT10353
- Zoro # G523524790
product price:Â
$
14.49
/ea
Sold in multiples of 6 for
$86.94
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes
Blade
Includes Pocket Clip
Yes
Number of Blades Included
1
Blade Change Method
Button
Blade Retraction Type
Manual
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMHT10353
- Zoro #
- G523524790
- UPC #
- 0885911946469
- Country of Origin
- Viet Nam
Dimensions
- Overall Width
- 3 in
- Overall Length
- 8 in
- Wire Rope Length
- 8 in
- Length
- 8 in
Details
- Includes
- Blade
- Item
- Folding Utility Knife
- Includes Pocket Clip
- Yes
- Number of Blades Included
- 1
- Blade Change Method
- Button
- Blade Retraction Type
- Manual
- Blade Material
- Steel
- Opening Mechanism
- Manually Opening
- Number of Blades Stored
- 3
- Replaceable Blade
- Yes
- Handle Material
- Metal
- Weight
- 0.3 lb
Description
Folding Utility Knife, Blade Change Method Button, Blade Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.