KNIVES
- Mfr # CMHT10350
- Zoro # G723524491
product price:Â
$
11.65
/ea
Sold in multiples of 6 for
$69.90
Zoro's best price: not eligible for any other offers or promotions
Key Features
Blade Material
Steel
Replaceable Blade
Yes
Handle Material
Metal, Plastic
Overall Length
7 1/2 in
Blade Retraction Type
Manual
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMHT10350
- Zoro #
- G723524491
- UPC #
- 0885911946438
- Country of Origin
- Viet Nam
Dimensions
- Overall Length
- 7 1/2 in
- Overall Width
- 3 in
- Wire Rope Length
- 7 1/2 in
- Length
- 7 1/2 in
Details
- Blade Material
- Steel
- Replaceable Blade
- Yes
- Handle Material
- Metal, Plastic
- Blade Retraction Type
- Manual
- Opening Mechanism
- Manually Opening
- Includes Pocket Clip
- Yes
- Weight
- 0.3 lb
- Blade Change Method
- Button
- Item
- Folding Utility Knife
Description
Folding Utility Knife, Blade Change Method Button, Blade Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.