Shop PROLINE

UpperShelf, 12"D, Laminate, Gry, 72"W

  • Mfr # CSPL1272PL A31
  • Zoro # G7698092

product price: 
$
200.99
/ea
Free Shipping & Returns

Key Features

For Use With
60 in Workbenches
Includes
Shelf Supports
Finish
Powder Coated
Color
Gray
Width
72 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSPL1272PL A31
Zoro #
G7698092
UPC #
-
Country of Origin
United States

Dimensions

Width
72 in
Height
3/4 in
Depth
12 in
For Top Width
72 in
For Work Station Width
60 in
Overall Depth
12 in
Overall Fixed Height
3/4 in
Overall Width
72 in
For Top Depth
30 in
Back Stop Height
12 in
Compatible Workstation Width
60 in

Details

For Use With
60 in Workbenches
Item
Upper Shelf
Includes
Shelf Supports
Finish
Powder Coated
Color
Gray
Material
Steel
Assembly
Unassembled
Compatible with Series
CHD, EL, HD, MSVII
Adjustability
Adjustable Height
Compatible with Manufacturer Part Number
CHD60, EL60, ELH60, HD60, MVSII60 UR60-L14
Frame Material
Steel
Includes Mounting Hardware
Yes
Metal Material Gauge
16 ga
Mount Type
Bracket
Shelf Type
Cantilever Shelf
Top Material
Laminate
Overall Load Capacity
125 lb
Number of Knockouts
0
Frame Material Finish
Powder Coated
Number of Outlets
0
Weight
36 lb
Product Type
Shelf
Compatible Manufacturer Part Number
CHD60, EL60, ELH60, HD60, MVSII60 UR60-L14
Compatible Brand
Pro-Line
Compatible Series
CHD, EL, HD, MSVII
Wire Color
Gray

Description

Upper Shelf, Shelf Type Cantilever Shelf, Assembly Unassembled, Color Gray, For Use With 60 in Workbenches, Frame Material Steel, Frame Material Finish Powder Coated, Includes Shelf Supports, Includes Mounting Hardware Yes, Metal Material Gauge 16 ga, Mount Type Bracket, Number of Knockouts 0, Number of Outlets 0, Overall Depth 12 in, Overall Fixed Height 3/4 in, Overall Load Capacity 125 lb, Overall Width 72 in, Top Material Laminate, Adjustability Adjustable Height, Back Stop Height 12 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.